Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Safety Footwear, Black, 6 1/2, VM30802F

  • Mfr # VM30802F-W-06.5

  • Zoro # G813302442


product price: $106.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Electrical Hazard Rated
Yes
Color
Black
Style Number
VM30802F
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30802F-W-06.5
Zoro #
G813302442
UPC #
690774672758
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Width
W

Details

Item
Safety Footwear
Gender
Women's
Electrical Hazard Rated
Yes
Color
Black
Style Number
VM30802F
Waterproof
No
Closure
Slip On
Metatarsal Guard
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Liner Technology
Yes
Metal Chip-Resisting Sole
Yes
Style Family
Loafer Shoe
All-Leather Upper
No
Oil-Resisting Sole
Yes
Outsole Technology
Grip Styk Stone Theme
Non Metallic Upper
Yes
Outsole Material
Rubber
Conductive
No
Ninety-Degree Heel
No
Non-Marking Sole
Yes
Toe Cap Material
Composite
Insole Technology
Removable Insole, Soft Landing Comfort
Construction
Cemented
Insole Material
Foam
Maximum Heat Rating
250 Degrees F
Insulated
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Upper Material
Fabric
Removable Insole
Yes
Toe Shape
Round
Liner Material
Mesh
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
For Outdoor Traction
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number VM30802F, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.