Zoro Homepage

Women's Safety Footwear, Black, 6, VM30802F

  • Mfr # VM30802F-W-06.0

  • Zoro # G813302435


product price: $106.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Style Number
VM30802F
Waterproof
No
Upper Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30802F-W-06.0
Zoro #
G813302435
UPC #
690774672741
Country of Origin
Cambodia

Dimensions

Size
6
Width
W

Details

Item
Safety Footwear
Gender
Women's
Color
Black
Style Number
VM30802F
Waterproof
No
Upper Material
Fabric
Removable Insole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Maximum Heat Rating
250 Degrees F
Wide Toe Cap
Yes
Insole Technology
Removable Insole, Soft Landing Comfort
For Outdoor Traction
Yes
Metatarsal Guard
No
Non-Marking Sole
Yes
Liner Material
Mesh
Construction
Cemented
Closure
Slip On
Outsole Technology
Grip Styk Stone Theme
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Toe Cap Material
Composite
Insulated
No
Static Dissipative
No
Toe Shape
Round
Outsole Material
Rubber
Style Family
Loafer Shoe
Electrical Hazard Rated
Yes
All-Leather Upper
No
Completely Non Metallic
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non Metallic Upper
Yes
Liner Technology
Yes
Insole Material
Foam
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6, Static Dissipative No, Style Number VM30802F, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.