Women's Safety Footwear, Black, 7 1/2, VM30802F

  • Mfr # VM30802F-W-07.5

  • Zoro # G713302474


product price: $106.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Gender
Women's
Color
Black
Style Number
VM30802F
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30802F-W-07.5
Zoro #
G713302474
UPC #
690774672772
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
W

Details

Item
Safety Footwear
Electrical Hazard Rated
Yes
Gender
Women's
Color
Black
Style Number
VM30802F
Waterproof
No
Upper Material
Fabric
Toe Cap Material
Composite
Liner Technology
Yes
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
Loafer Shoe
Maximum Heat Rating
250 Degrees F
Completely Non Metallic
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh
Closure
Slip On
Non-Marking Sole
Yes
Heel Definition
Flat Heel
Removable Insole
Yes
Outsole Material
Rubber
Insole Technology
Removable Insole, Soft Landing Comfort
Ninety-Degree Heel
No
Metatarsal Guard
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Construction
Cemented
Static Dissipative
No
Insole Material
Foam
Outsole Technology
Grip Styk Stone Theme
Conductive
No
Toe Shape
Round
Wide Toe Cap
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number VM30802F, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.