Zoro Homepage

Women's Safety Footwear, Static, 7 1/2, VM30809F

  • Mfr # VM30809F-W-07.5

  • Zoro # G713302429


product price: $117.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Gender
Women's
Color
Static
Style Number
VM30809F
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30809F-W-07.5
Zoro #
G713302429
UPC #
690774692206
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
W

Details

Item
Safety Footwear
Electrical Hazard Rated
No
Gender
Women's
Color
Static
Style Number
VM30809F
Waterproof
No
Removable Insole
Yes
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Oil-Resisting Sole
Yes
Insole Material
Foam
Toe Shape
Round
Liner Technology
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Liner Material
Mesh
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Style Family
Loafer Shoe
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
Insulated
No
Outsole Technology
Grip Styk Stone Theme
Outsole Material
Rubber
Closure
Slip On
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
All-Leather Upper
No
Conductive
No
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Metatarsal Guard
No
For Outdoor Traction
Yes
Upper Material
Fabric
Ninety-Degree Heel
No
Insole Technology
Removable Insole, Soft Landing Comfort
Non-Marking Sole
Yes
Static Dissipative
No

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Static, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 7 1/2, Static Dissipative Yes, Style Number VM30809F, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.