Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Safety Footwear, Static, 7, VM30809F

  • Mfr # VM30809F-W-07.0

  • Zoro # G813302466


product price: $117.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Electrical Hazard Rated
No
Color
Static
Style Number
VM30809F
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30809F-W-07.0
Zoro #
G813302466
UPC #
690774692190
Country of Origin
Cambodia

Dimensions

Size
7
Width
W

Details

Item
Safety Footwear
Gender
Women's
Electrical Hazard Rated
No
Color
Static
Style Number
VM30809F
Waterproof
No
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Construction
Cemented
Oil-Resisting Sole
Yes
All-Leather Upper
No
Maximum Heat Rating
250 Degrees F
Conductive
No
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Metatarsal Guard
No
Closure
Slip On
Toe Cap Material
Composite
Insole Technology
Removable Insole, Soft Landing Comfort
Non Metallic Upper
Yes
Removable Insole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Toe Shape
Round
Insulated
No
Insole Material
Foam
Static Dissipative
No
Liner Technology
Yes
Liner Material
Mesh
Upper Material
Fabric
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Style Family
Loafer Shoe
Outsole Technology
Grip Styk Stone Theme
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Outsole Material
Rubber
Wide Toe Cap
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Static, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 7, Static Dissipative Yes, Style Number VM30809F, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.