Women's Slip-On Casual Work Shoe, Black, 6 1/2, VM30811F
Mfr # VM30811F-W-06.5
Zoro # G216525493
product price: $114.95
/pr
Free Shipping & Returns
Key Features
Construction
Cemented
Toe Shape
Round
Conductive
No
Liner Material
Mesh
Removable Insole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VM30811F-W-06.5
Zoro #
G216525493
UPC #
690774718197
Country of Origin
Cambodia
Dimensions
Size
6 1/2
Overall Height
3 in
Width
W
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative Yes, Style Number VM30811F, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.