Zoro Homepage

Women's Slip-On Casual Work Shoe, Black, 6, VM30811F

  • Mfr # VM30811F-W-06.0

  • Zoro # G116525531


product price: $114.95
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Removable Insole
Yes
Heel Definition
Flat Heel
Color
Black
ASTM Standards Met
Static Dissipative (SD 10)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30811F-W-06.0
Zoro #
G116525531
UPC #
690774717879
Country of Origin
Cambodia

Dimensions

Width
W
Size
6
Overall Height
3 in

Details

Ninety-Degree Heel
No
Removable Insole
Yes
Heel Definition
Flat Heel
Color
Black
ASTM Standards Met
Static Dissipative (SD 10)
Upper Material
Microfiber
Metal Chip-Resisting Sole
Yes
Waterproof
No
Item
Slip-On Casual Work Shoe
All-Leather Upper
No
Conductive
No
Style Number
VM30811F
Style Family
Loafer Shoe
Metatarsal Guard
No
Static Dissipative
Yes
Puncture-Resistant Sole
No
Construction
Cemented
Liner Technology
Mesh
Insole Technology
Removable Insole
Outsole Material
Rubber
Completely Non Metallic
Yes
Liner Material
Mesh
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Toe Shape
Round
Chemical-Resisting Sole
Yes
Closure
Slip On
Insulated
No
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Gender
Women's
Toe Cap Material
Composite
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Non-Marking Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6, Static Dissipative Yes, Style Number VM30811F, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.