Women's Slip-On Casual Work Shoe, Black, 7, VM30811F
Mfr # VM30811F-W-07.0
Zoro # G216525486
product price: $114.95
/pr
Free Shipping & Returns
Key Features
Ninety-Degree Heel
No
Toe Cap Material
Composite
Non Metallic Upper
Yes
Style Family
Loafer Shoe
Width
W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM30811F-W-07.0
Zoro #
G216525486
UPC #
690774718203
Country of Origin
Cambodia
Dimensions
Width
W
Overall Height
3 in
Size
7
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative Yes, Style Number VM30811F, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.