Zoro Homepage

Women's VM30812F-W-11.0, Fabric Upper, Black, Size 11

  • Mfr # VM30812F-W-11.0

  • Zoro # G915693929


product price: $86.99
/pr
Free Shipping & Returns

Key Features

Size
11
Color
Black
Upper Material
Fabric
Outsole Material
Rubber
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30812F-W-11.0
Zoro #
G915693929
UPC #
690774739567
Country of Origin
Cambodia

Dimensions

Size
11
Width
W
Overall Height
13 in

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number VM30812F, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.