Women's VM30814F-W-10.5, Fabric Upper, Black, Size 10 1/2
Mfr # VM30814F-W-10.5
Zoro # G115693927
product price: $91.99
/pr
Free Shipping & Returns
Key Features
Size
10 1/2
Color
Black
Upper Material
Fabric
Outsole Material
Rubber
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM30814F-W-10.5
Zoro #
G115693927
UPC #
690774739895
Country of Origin
Cambodia
Dimensions
Size
10 1/2
Width
W
Overall Height
46 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number VM30814F, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.