Women's VM30814F-W-11.0, Fabric Upper, Black, Size 11
Mfr # VM30814F-W-11.0
Zoro # G115693897
product price: $91.99
/pr
Free Shipping & Returns
Key Features
Size
11
Color
Black
Upper Material
Fabric
Outsole Material
Rubber
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM30814F-W-11.0
Zoro #
G115693897
UPC #
690774739901
Country of Origin
Cambodia
Dimensions
Size
11
Width
W
Overall Height
47 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number VM30814F, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.