Zoro Homepage

Non-Toxic Bait Pellets For Voles 8 oz

  • Mfr # 620205-6D

  • Zoro # G116255865


product price: $14.15
/ea
Sold in multiples of 2 for $28.30

Key Features

Used For
Rodent Baits-Special Use
Overall Width
8 in
Overall Height
5.25 in
Overall Length
1.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620205-6D
Zoro #
G116255865
UPC #
853536004918
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
5.25 in
Overall Length
1.78 in

Details

Used For
Rodent Baits-Special Use
Item
Rodent & Animal Control

Description

All-Weather: Yes, Animal Type: Voles, Brand Name: VoleX, Container Size: 8, Indoor or Outdoor: Outdoor, Number in Package: 1, Packaging Type: Bagged, Product Form: Pellets, Product Type: Bait, Safe for Pets: Yes, Sub Brand: , Toxic or Non-Toxic: Non-Toxic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.