This item is Discontinued.

Volkano Race Series Wireless Bluetooth 4.2 Stereo Earphones with Built-In Mic, Black VK-1008-BK

Race Series Wireless Bluetooth 4.2 Stereo Earphones with Built-In Mic, Black (Discontinued)

  • Mfr # VK-1008-BK
  • Zoro # G405743042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK-1008-BK
Zoro #
G405743042
UPC #
-
Country of Origin
China

Details

Color
Black
Includes
(3) Foam Earpiece Cushions (Small, Medium and Large); (1) Micro-USB Charging Cable
Weight
0.18 lbs
Material
Foam; Plastic
For Use With
Bluetooth® 4.2 Enabled Devices

Description

All day long wearing comfort! An auricle-curve, against-the-ear design with three sizes of foam earpiece cushions ensures a pleasant, non-intrusive experience. A rigid, behind-the-head harness-wire eliminates the potential for cable tangles while staying completely out of your way. Powerful and efficient, 13 mm drivers deliver detailed, full-frequency sound with excellent ambient noise-cancelling. Rechargeable, 100 mAh battery provides up to three hours of continuous operation on a single charge. Bluetooth 4.2 wireless operation. 33-foot wireless range.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.