Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase

  • Mfr # 40717

  • Zoro # G3069857


product price: $1,889.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Voltage
220V AC
Power Source
Electric
Material
Stainless Steel
Overall Width (In.)
20 in
Max. Pan Size (In.)
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40717
Zoro #
G3069857
UPC #
029419719020
Country of Origin
South Africa

Dimensions

Overall Width (In.)
20 in
Max. Pan Size (In.)
28
Overall Length (In.)
36 in
Overall Height (In.)
11 in
Overall Height
8 5/8 in
Overall Width
35 1/4 in
Overall Depth
20 in
Cooking Surface Depth
16 1/2 in
Cooking Surface Width
36 in

Details

Item
Electric Flat Top Griddle
Voltage
220V AC
Power Source
Electric
Material
Stainless Steel
Cooking Surface (in.)
36 x 16-1/2
Plug Type
6-50
Wattage
8,400 W
Current
38.2 A
Maximum Operating Temperature
570 Degrees F
Control Type
Thermostatic

Description

Electric Flat Top Griddle, Power Source Electric, Cooking Surface Depth 16 1/2 in, Cooking Surface Width 36 in, Overall Height 8 5/8 in, Overall Width 35 1/4 in, Overall Depth 20 in, Material Stainless Steel, Control Type Thermostatic, Voltage 220V AC, Wattage 8,400 W, Maximum Operating Temperature 570 Degrees F, Current 38.2 A, For Use With -, Includes -, Plug Type 6-50

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.