9-5/8" Plastic Spatula, White
Mfr # 52009
Zoro # G2609451
product price: $4.29
/eaKey Features
Color
White
Overall Length
9 5/8 in
Working Temp.
212 Degrees F
Handle Color
White
Handle Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52009
Zoro #
G2609451
UPC #
029419151639
Country of Origin
United States
Dimensions
Overall Length
9 5/8 in
Details
Color
White
Working Temp.
212 Degrees F
Handle Color
White
Item
Spatula
Handle Material
Polypropylene
Product Type
Spatula
Dishwasher Safe
No
Maximum Temperature
212 Degrees F
NSF Certified
Yes
Description
Spatula, Overall Length 9 1/2 in, Product Type Spatula, Handle Material Thermoplastic, Maximum Temperature 212 Degrees F, Handle Color White, Blade Length 3 3/8 in, Blade Material Thermoplastic, Blade Width 2 1/8 in, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.