Zoro Homepage

Alum. Stock Pot, 32 Qt, 2 Gauge

  • Mfr # 68633

  • Zoro # G1462386


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy-Duty
Capacity (L)
30.3 L
Capacity
32 qt
Material
Aluminum
Capacity (Qt.)
32 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68633
Zoro #
G1462386
UPC #
029419353170
Country of Origin
United States

Dimensions

Inside Dia. (In.)
13 in
Inside Depth (In.)
14 3/8 in
Overall Diameter
13 in
Overall Height
14 3/8 in

Details

Item
Stock Pot
Type
Heavy-Duty
Capacity (L)
30.3 L
Capacity
32 qt
Material
Aluminum
Capacity (Qt.)
32 qt
For Use With
4RZC4
Handle
Welded
Handle Type
Welded
Gauge
7 mm
Product Type
Stock Pot
Cover Included
No
Body Material
Aluminum
NSF Certified
Yes
Dishwasher Safe
No
Oven Safe
No

Description

Stock Pot, Gauge 7 mm, Overall Height 14 3/8 in, Compatible Pot Capacity Not Applicable, Handle Type Welded, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 32 qt, Overall Diameter 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.