Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum. Stock Pot, 40 Qt, 2 Gauge

  • Mfr # 68640

  • Zoro # G1979555


product price: $323.41
/ea
Free Shipping & Returns

Key Features

Type
Heavy-Duty
Capacity (L)
37.9 L
Capacity
40 qt
Material
Aluminum
Capacity (Qt.)
40 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68640
Zoro #
G1979555
UPC #
029419353194
Country of Origin
United States

Dimensions

Inside Dia. (In.)
14 in
Inside Depth (In.)
15 in
Overall Diameter
14 in
Overall Height
15 in

Details

Item
Stock Pot
Type
Heavy-Duty
Capacity (L)
37.9 L
Capacity
40 qt
Material
Aluminum
Capacity (Qt.)
40 qt
Handle Type
Welded
Gauge
7 mm
Handle
Welded
Product Type
Stock Pot
Dishwasher Safe
No
Cover Included
No
Body Material
Aluminum
NSF Certified
Yes
Oven Safe
No

Description

Stock Pot, Gauge 7 mm, Overall Height 15 in, Compatible Pot Capacity Not Applicable, Handle Type Welded, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 40 qt, Overall Diameter 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.