Zoro Homepage

Alum. Stock Pot Cover, Dia 10 3/4

  • Mfr # 67509

  • Zoro # G2634624


product price: $28.79
/ea

Key Features

Type
Flat Cover
Material
Aluminum
For Use With
67516, Mfr. No. 67512
Handle Color
Black
Gauge
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67509
Zoro #
G2634624
UPC #
029419054459
Country of Origin
United States

Dimensions

Outside Dia. (In.)
10 3/4 in
Inside Dia. (In.)
10 1/8 in
Overall Height
1/2 in
Top Diameter
10 3/4 in
Bottom Diameter
9 5/8 in

Details

Item
Flat Cover
Type
Flat Cover
Material
Aluminum
For Use With
67516, Mfr. No. 67512
Handle Color
Black
Gauge
14
Handle
Welded
Handle Type
Welded
Product Type
Flat Cover
Body Material
Aluminum
Oven Safe
No
Handle Material
Aluminum
Body Color
Silver
Handle Coating
Antimicrobial
Non-Stick
No
Bottom Material
Aluminum
NSF Certified
Yes
Dishwasher Safe
No
Finish/Coating
Natural

Description

Flat Cover, Handle Material Aluminum, Handle Color Black, Oven Safe No, Product Type Flat Cover, Body Color Silver, Body Material Aluminum, Bottom Diameter 9 5/8 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Natural, Gauge 14 ga, Handle Type Welded, Non-Stick No, Overall Height 1/2 in, Handle Coating Antimicrobial, NSF Certified Yes, Top Diameter 10 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.