Alum. Stock Pot Cover, Dia 13-1/2
Mfr # 67533
Zoro # G2262163
product price: $33.89
/eaKey Features
Material
Aluminum
Handle
Welded
Gauge
2 mm
Handle Color
Black
Handle Type
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67533
Zoro #
G2262163
UPC #
029419054534
Country of Origin
United States
Dimensions
Inside Dia. (In.)
13 1/8 in
Outside Dia. (In.)
13 1/2 in
Overall Diameter
13 1/2 in
Overall Height
1/2 in
Details
Item
Stock Pot Cover
Material
Aluminum
Handle
Welded
Gauge
2 mm
Handle Color
Black
Handle Type
Welded
For Use With
4RZA1, 4RZC5
Product Type
Cover
Oven Safe
No
Cover Type
Flat
NSF Certified
Yes
Cover Included
Yes
Body Material
Aluminum
Dishwasher Safe
No
Compatible Pot Capacity
32 qt
Description
Stock Pot Cover, Gauge 2 mm, Overall Height 1/2 in, Compatible Pot Capacity 32 qt, Handle Type Welded, Cover Type Flat, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Cover, Body Material Aluminum, Cover Included Yes, NSF Certified Yes, Capacity Not Applicable, Overall Diameter 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.