Aluminium Flat Cover, 14-7/8"
Mfr # 67541
Zoro # G0934516
product price: $36.85
/eaKey Features
Type
Flat Cover
Material
Aluminum
Handle Color
Black
For Use With
4RZC8
Handle
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67541
Zoro #
G0934516
UPC #
029419054558
Country of Origin
United States
Dimensions
Inside Dia. (In.)
14 3/16 in
Outside Dia. (In.)
14 7/8 in
Overall Height
1/2 in
Top Diameter
14 7/8 in
Bottom Diameter
14 7/8 in
Details
Item
Flat Cover
Type
Flat Cover
Material
Aluminum
Handle Color
Black
For Use With
4RZC8
Handle
Welded
Handle Type
Welded
Gauge
14 ga
Product Type
Flat Cover
Non-Stick
No
Oven Safe
No
Body Color
Silver
Handle Coating
Antimicrobial
Bottom Material
Aluminum
Dishwasher Safe
No
NSF Certified
Yes
Finish/Coating
Natural
Handle Material
Aluminum
Body Material
Aluminum
Description
Flat Cover, Handle Material Aluminum, Handle Color Black, Oven Safe No, Product Type Flat Cover, Body Color Silver, Body Material Aluminum, Bottom Diameter 14 7/8 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Natural, Gauge 14 ga, Handle Type Welded, Non-Stick No, Overall Height 1/2 in, Handle Coating Antimicrobial, NSF Certified Yes, Top Diameter 14 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.