Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Fry Pan, 8 In. Dia.

  • Mfr # 7008

  • Zoro # G3601507


product price: $27.89
/ea

Key Features

Overall Height (In.)
1 3/4 in
Material
Aluminum
Gauge
9
Bottom Dia. (In.)
5 3/4 in
For Use With
6PVC6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7008
Zoro #
G3601507
UPC #
029419798674
Country of Origin
China

Dimensions

Overall Height (In.)
1 3/4 in
Bottom Dia. (In.)
5 3/4 in
Top Dia. (In.)
8 in
Overall Height
1 7/8 in
Top Diameter
8 in
Bottom Diameter
5 3/4 in

Details

Item
Fry Pan
Type
Natural Finish
Material
Aluminum
Gauge
9
For Use With
6PVC6
Product Type
Fry Pan
Dishwasher Safe
No
Non-Stick
No
Bottom Material
Aluminum
NSF Certified
Yes
Oven Safe
No
Handle Material
Aluminum
Body Material
Aluminum
Finish/Coating
Natural
Body Color
Silver

Description

Fry Pan, Handle Material Aluminum, Handle Color Silver, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 5 3/4 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Natural, Gauge 9 ga, Handle Type Riveted, Non-Stick No, Overall Height 1 7/8 in, NSF Certified Yes, Top Diameter 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.