Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Fry Pan, Non-Stick, 12 In. Dia.

  • Mfr # N7012

  • Zoro # G3735356


product price: $61.19
/ea

Key Features

Type
Non-stick
Overall Height (In.)
2 3/16 in
Material
Aluminum
Gauge
8 ga
Top Dia. (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N7012
Zoro #
G3735356
UPC #
029419773084
Country of Origin
China

Dimensions

Overall Height (In.)
2 3/16 in
Top Dia. (In.)
12 in
Bottom Dia. (In.)
9 3/4 in
Overall Height
2 3/8 in
Top Diameter
12 in
Bottom Diameter
9 3/4 in

Details

Item
Fry Pan
Type
Non-stick
Material
Aluminum
Gauge
8 ga
For Use With
6PVC5
Handle Type
Riveted
Handle Color
Silver
Product Type
Fry Pan
Dishwasher Safe
No
Body Color
Silver
Finish/Coating
Non-Stick
Bottom Material
Aluminum
Non-Stick
Yes
Oven Safe
No
NSF Certified
Yes
Handle Material
Aluminum
Body Material
Aluminum

Description

Fry Pan, Handle Material Aluminum, Handle Color Silver, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 9 3/4 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Non-Stick, Gauge 8 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 2 3/8 in, NSF Certified Yes, Top Diameter 12 in

Restrictions

This item has been restricted from sale in the following states: CA, NY, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.