Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Fry Pan, Non-Stick, 8 In. Dia.

  • Mfr # N7008

  • Zoro # G3647481


product price: $31.89
/ea

Key Features

Overall Height (In.)
1 3/4 in
Material
Aluminum
Top Dia. (In.)
8 in
For Use With
6PVC6
Bottom Dia. (In.)
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N7008
Zoro #
G3647481
UPC #
029419773046
Country of Origin
China

Dimensions

Overall Height (In.)
1 3/4 in
Top Dia. (In.)
8 in
Bottom Dia. (In.)
5 3/4 in
Top Diameter
8 in
Bottom Diameter
5 3/4 in
Overall Height
1 7/8 in

Details

Item
Fry Pan
Type
Non-stick
Material
Aluminum
For Use With
6PVC6
Gauge
9
Product Type
Fry Pan
Dishwasher Safe
No
Oven Safe
No
Finish/Coating
Non-Stick
Bottom Material
Aluminum
Non-Stick
Yes
Body Color
Silver
Body Material
Aluminum
NSF Certified
Yes
Handle Material
Aluminum

Description

Fry Pan, Handle Material Aluminum, Handle Color Silver, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 5 3/4 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Non-Stick, Gauge 9 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 1 7/8 in, NSF Certified Yes, Top Diameter 8 in

Restrictions

This item has been restricted from sale in the following states: CA, NY, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.