Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sauce Pan, 2-3/4 Qt.

  • Mfr # 7342

  • Zoro # G3685482


product price: $32.39
/ea

Key Features

Capacity (L)
2.6 L
Material
Aluminum
Capacity (Qt.)
2 3/4 qt
Inside Depth (In.)
4 1/4 in
For Use With
6PVC8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7342
Zoro #
G3685482
UPC #
029419799169
Country of Origin
China

Dimensions

Inside Depth (In.)
4 1/4 in
Inside Dia. (In.)
7 5/8 in
Overall Height
4 1/4 in
Overall Diameter
5 7/8 in

Details

Item
Sauce Pan
Capacity (L)
2.6 L
Material
Aluminum
Capacity (Qt.)
2 3/4 qt
For Use With
6PVC8
Gauge
9
Body Material
Aluminum
Oven Safe
No
Non-Stick
No
Dishwasher Safe
No
Handle Finish
Nickel Plated
Body Style
Straight
Cover Included
No
Finish/Coating
Unfinished
Handle Material
Aluminum
NSF Certified
Yes

Description

Sauce Pan, Overall Height 4 1/4 in, Material Aluminum, Handle Type Riveted, Handle Material Aluminum, Handle Color Silver, Gauge 9 ga, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Included No, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Capacity 2.75 qt, Product Type Sauce Pan, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity Not Applicable, Overall Diameter 5 7/8 in, Handle Finish Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.