Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sauce Pot, 14 Qt.

  • Mfr # 7373

  • Zoro # G3679103


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Capacity (L)
13.3 L
Material
Aluminum
Capacity (Qt.)
14 qt
Inside Depth (In.)
7 5/8 in
Inside Dia. (In.)
11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7373
Zoro #
G3679103
UPC #
029419799459
Country of Origin
China

Dimensions

Inside Depth (In.)
7 5/8 in
Inside Dia. (In.)
11 7/8 in
Overall Height
7 1/2 in
Overall Diameter
11 7/8 in

Details

Item
Sauce Pot
Capacity (L)
13.3 L
Material
Aluminum
Capacity (Qt.)
14 qt
Gauge
6
For Use With
6PVE1
Oven Safe
No
Cover Included
No
Non-Stick
No
Body Material
Aluminum
NSF Certified
Yes
Dishwasher Safe
No
Handle Material
Aluminum
Body Style
Straight
Handle Finish
Nickel Plated
Finish/Coating
Unfinished

Description

Sauce Pot, Overall Height 7 1/2 in, Material Aluminum, Handle Type Riveted, Handle Material Aluminum, Handle Color Silver, Gauge 6 ga, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Included No, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Capacity 14 qt, Product Type Sauce Pot, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity Not Applicable, Overall Diameter 11 7/8 in, Handle Finish Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.