Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sauce Pot, 20 Qt.

  • Mfr # 7374

  • Zoro # G3713884


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Capacity (L)
19 L
Material
Aluminum
Capacity (Qt.)
20 qt
Gauge
6
Inside Dia. (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7374
Zoro #
G3713884
UPC #
029419799466
Country of Origin
China

Dimensions

Inside Dia. (In.)
13 in
Inside Depth (In.)
7 5/8 in
Overall Diameter
12 7/8 in
Overall Height
9 in

Details

Item
Sauce Pot
Capacity (L)
19 L
Material
Aluminum
Capacity (Qt.)
20 qt
Gauge
6
Handle Finish
Nickel Plated
Body Style
Straight
Oven Safe
No
Non-Stick
No
Handle Material
Aluminum
Dishwasher Safe
No
Cover Included
No
Finish/Coating
Unfinished
Body Material
Aluminum
NSF Certified
Yes

Description

Sauce Pot, Overall Height 9 in, Material Aluminum, Handle Type Riveted, Handle Material Aluminum, Handle Color Silver, Gauge 6 ga, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Included No, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Capacity 20 qt, Product Type Sauce Pot, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity Not Applicable, Overall Diameter 12 7/8 in, Handle Finish Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.