Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Scoop, 23 Oz Cap

  • Mfr # 46892

  • Zoro # G0655295


product price: $21.59
/ea

Key Features

Color
Silver
NSF Certified
Yes
Capacity (Oz.)
23 oz
Bowl Size Width (In.)
4 in
Bowl Size Length (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46892
Zoro #
G0655295
UPC #
029419098774
Country of Origin
China

Dimensions

Bowl Size Width (In.)
4 in
Bowl Size Length (In.)
8 in

Details

Item
Scoop
Color
Silver
NSF Certified
Yes
Capacity (Oz.)
23 oz
Metal Detectable
No
Handle Reinforcement
Non-Reinforced
Meets/Exceeds
NSF Certified
Autoclavable
No
Design
1 Piece

Description

Scoop, Capacity 24 oz, Meets/Exceeds NSF Certified, Autoclavable No, Product Type Scoop, Design 1 Piece, Material Cast Aluminum, Overall Height 2 3/8 in, Overall Length 10 7/8 in, Overall Width 4 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.