Aluminum Scoop, 55 Oz Cap
Mfr # 46894
Zoro # G0569256
product price: $35.89
/eaKey Features
Material
Cast Aluminum
Capacity
58 oz
Overall Length
14 5/8 in
Color
Silver
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46894
Zoro #
G0569256
UPC #
029419098798
Country of Origin
China
Dimensions
Overall Length
14 5/8 in
Bowl Size Length (In.)
10 1/2 in
Bowl Size Width (In.)
5 1/2 in
Overall Height
3 1/2 in
Overall Width
5 1/4 in
Details
Item
Scoop
Material
Cast Aluminum
Capacity
58 oz
Color
Silver
NSF Certified
Yes
Capacity (Oz.)
55 oz
Product Type
Scoop
Autoclavable
No
Handle Reinforcement
Non-Reinforced
Meets/Exceeds
NSF Certified
Design
1 Piece
Metal Detectable
No
Description
Scoop, Capacity 58 oz, Meets/Exceeds NSF Certified, Autoclavable No, Product Type Scoop, Design 1 Piece, Material Cast Aluminum, Overall Height 3 1/2 in, Overall Length 14 5/8 in, Overall Width 5 1/4 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.