Zoro Homepage

Aluminum Stock Pot, 16 Qt.

  • Mfr # 7304

  • Zoro # G3702063


product price: $71.49
/ea

Key Features

Capacity (L)
15.2 L
Capacity
16 qt
Material
Aluminum
Capacity (Qt.)
16 qt
Inside Depth (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7304
Zoro #
G3702063
UPC #
029419799077
Country of Origin
China

Dimensions

Inside Depth (In.)
12 in
Inside Dia. (In.)
10 in
Overall Diameter
9 7/8 in
Overall Height
12 in

Details

Item
Stock Pot
Capacity (L)
15.2 L
Capacity
16 qt
Material
Aluminum
Capacity (Qt.)
16 qt
Gauge
4.9 mm
For Use With
6PVD5
Handle Type
Riveted
Product Type
Stock Pot
Dishwasher Safe
No
Body Material
Aluminum
Oven Safe
No
Body Style
Straight
Cover Included
No
NSF Certified
Yes

Description

Stock Pot, Gauge 4.9 mm, Overall Height 12 in, Compatible Pot Capacity Not Applicable, Handle Type Riveted, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Body Style Straight, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 16 qt, Overall Diameter 9 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.