Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Stock Pot, 24 Qt.

  • Mfr # 7306

  • Zoro # G3636062


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Capacity (L)
22.8 L
Capacity
24 qt
Material
Aluminum
Capacity (Qt.)
24 qt
Inside Dia. (In.)
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7306
Zoro #
G3636062
UPC #
029419799091
Country of Origin
China

Dimensions

Inside Dia. (In.)
11 3/4 in
Inside Depth (In.)
11 5/16 in
Overall Height
11 1/4 in
Overall Diameter
11 7/8 in

Details

Item
Stock Pot
Capacity (L)
22.8 L
Capacity
24 qt
Material
Aluminum
Capacity (Qt.)
24 qt
Gauge
4.9 mm
For Use With
6PVE1
Handle Type
Riveted
Product Type
Stock Pot
Dishwasher Safe
No
NSF Certified
Yes
Body Material
Aluminum
Body Style
Straight
Oven Safe
No
Cover Included
No

Description

Stock Pot, Gauge 4.9 mm, Overall Height 11 1/4 in, Compatible Pot Capacity Not Applicable, Handle Type Riveted, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Body Style Straight, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 24 qt, Overall Diameter 11 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.