Zoro Homepage

Aluminum Stock Pot, 32 Qt.

  • Mfr # 7308

  • Zoro # G3643787


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Capacity (L)
30.4 L
Capacity
32 qt
Material
Aluminum
Capacity (Qt.)
32 qt
Inside Depth (In.)
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7308
Zoro #
G3643787
UPC #
029419799107
Country of Origin
China

Dimensions

Inside Depth (In.)
11 1/2 in
Inside Dia. (In.)
13 1/8 in
Overall Diameter
13 7/8 in
Overall Height
11 3/4 in

Details

Item
Stock Pot
Capacity (L)
30.4 L
Capacity
32 qt
Material
Aluminum
Capacity (Qt.)
32 qt
Gauge
4.9 mm
Handle Type
Riveted
Product Type
Stock Pot
Body Material
Aluminum
Body Style
Straight
Cover Included
No
Oven Safe
No
NSF Certified
Yes
Dishwasher Safe
No

Description

Stock Pot, Gauge 4.9 mm, Overall Height 11 3/4 in, Compatible Pot Capacity Not Applicable, Handle Type Riveted, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Body Style Straight, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 32 qt, Overall Diameter 13 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.