Zoro Homepage

Anodized Aluminum Pie Pan, 10" Dia

  • Mfr # 51045

  • Zoro # G3667702


product price: $31.19
/ea

Key Features

Material
Aluminum
Size
10 in dia x 1 1/4 in D
Color
Silver
Gauge
20 ga
Bakeware and Roast Pans Product Group
Pie Pans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51045
Zoro #
G3667702
UPC #
029419792221
Country of Origin
Cambodia

Dimensions

Size
10 in dia x 1 1/4 in D
Overall Depth
1 1/4 in
Overall Diameter
10 3/4 in

Details

Item
Pie Pan
Material
Aluminum
Color
Silver
Gauge
20 ga
Bakeware and Roast Pans Product Group
Pie Pans
Product Type
Pie Pan
Freezer Safe
No
Oven Safe
Yes
Bead Closure
Closed Bead
Dishwasher Safe
No
Coating
Anodized
Perforation
Solid
NSF Certified
No

Description

Pie Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pie Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 1/4 in, Gauge 20 ga, Bead Closure Closed Bead, Overall Diameter 10 3/4 in, Coating Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.