Zoro Homepage

Anodized Aluminum Pie Pan, 9" Dia. x 1-1/4" D

  • Mfr # 2844L

  • Zoro # G3651891


product price: $26.29
/ea

Key Features

Material
Aluminum
Size
9 in dia x 1 1/4 in D
Color
Silver
Bakeware and Roast Pans Product Group
Pie Pans
Gauge
22 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2844L
Zoro #
G3651891
UPC #
029419782017
Country of Origin
United States

Dimensions

Size
9 in dia x 1 1/4 in D
Overall Depth
1 1/4 in
Overall Diameter
9 13/16 in

Details

Item
Pie Pan
Material
Aluminum
Color
Silver
Bakeware and Roast Pans Product Group
Pie Pans
Gauge
22 ga
Product Type
Pie Pan
Bead Closure
Closed Bead
Perforation
Solid
Coating
Anodized
Dishwasher Safe
No
Freezer Safe
No
NSF Certified
No
Oven Safe
Yes

Description

Pie Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pie Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 1/4 in, Gauge 22 ga, Bead Closure Closed Bead, Overall Diameter 9 13/16 in, Coating Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.