Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bain Marie Pot Cover

  • Mfr # 79080

  • Zoro # G2882896


product price: $20.29
/ea

Key Features

Capacity
2 qt
Material
Stainless Steel
For Use With
4NDY3, 4NDY4
Color
Silver
Product Type
Bain Marie Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79080
Zoro #
G2882896
UPC #
029419039838
Country of Origin
United States

Dimensions

Overall Height
1 1/4 in
Inside Diameter
6 7/8 in

Details

Item
Bain Marie Cover
Capacity
2 qt
Material
Stainless Steel
For Use With
4NDY3, 4NDY4
Color
Silver
Product Type
Bain Marie Cover
NSF Certified
Yes
Dishwasher Safe
No
Freezer Safe
No
Oven Safe
No

Description

Bain Marie Cover, Includes -, Product Type Bain Marie Cover, Capacity 2 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 6 7/8 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 1 1/4 in, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.