Bain Marie Pot Cover
Mfr # 79220
Zoro # G1881494
product price: $27.89
/eaKey Features
Material
Stainless Steel
For Use With
4NDY8
Color
Silver
Outside Dia. (In.)
9 7/8 in
Product Type
Bain Marie Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79220
Zoro #
G1881494
UPC #
029419039876
Country of Origin
United States
Dimensions
Outside Dia. (In.)
9 7/8 in
Inside Diameter
9 3/4 in
Overall Height
1 1/4 in
Details
Item
Bain Marie Cover
Material
Stainless Steel
For Use With
4NDY8
Color
Silver
Product Type
Bain Marie Cover
Oven Safe
No
Freezer Safe
No
NSF Certified
Yes
Dishwasher Safe
No
Description
Bain Marie Cover, Includes -, Product Type Bain Marie Cover, Capacity 12 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 9 3/4 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 1 1/4 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.