Zoro Homepage

Bake and Roast Pan, w/ Handles, 17-7/8 Qt.

  • Mfr # 68252

  • Zoro # G3702684


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Size
24 in W x 14 in L x 3 1/2 in D
Capacity
17.9 qt
Color
Silver
Type
17 7/8 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68252
Zoro #
G3702684
UPC #
029419397198
Country of Origin
United States

Dimensions

Size
24 in W x 14 in L x 3 1/2 in D
Overall Depth
3 1/2 in
Overall Length
24 in
Overall Width
14 in

Details

Item
Bake and Roast Pan with Drop Handles
Material
Aluminum
Capacity
17.9 qt
Color
Silver
Type
17 7/8 qt
Bakeware and Roast Pans Product Group
Bake and Roast Pans
Gauge
12 ga
Product Type
Bake and Roast Pan with Drop Handles
NSF Certified
No
Perforation
Solid
Bead Closure
Closed Bead
Coating
Uncoated
Freezer Safe
No
Dishwasher Safe
No
Oven Safe
Yes

Description

Bake and Roast Pan with Drop Handles, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Bake and Roast Pan with Drop Handles, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 17.9 qt, Color Silver, Overall Length 24 in, Overall Width 14 in, Overall Depth 3 1/2 in, Gauge 12 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.