Zoro Homepage

Bake/Roast Pan, Stainless Steel, 4-3/4 Qt.

  • Mfr # 61250

  • Zoro # G3604991


product price: $70.99
/ea

Key Features

Material
Stainless Steel
Size
16 1/8 in W x 11 1/8 in L x 2 1/4 in D
Capacity
4.75 qt
Color
Silver
Type
4 3/4 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61250
Zoro #
G3604991
UPC #
029419038251
Country of Origin
United States

Dimensions

Size
16 1/8 in W x 11 1/8 in L x 2 1/4 in D
Overall Length
16 1/16 in
Overall Depth
2 3/16 in
Overall Width
11 1/8 in

Details

Item
Bake and Roast Pan with Grip Handles
Material
Stainless Steel
Capacity
4.75 qt
Color
Silver
Type
4 3/4 qt
Bakeware and Roast Pans Product Group
Bake and Roast Pans
Standards
NSF Certified
Gauge
22 ga
Product Type
Bake and Roast Pan with Grip Handles
Oven Safe
Yes
Dishwasher Safe
No
Coating
Uncoated
Freezer Safe
No
Bead Closure
Closed Bead
Perforation
Solid
NSF Certified
Yes

Description

Bake and Roast Pan with Grip Handles, Material Stainless Steel, NSF Certified Yes, Oven Safe Yes, Product Type Bake and Roast Pan with Grip Handles, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 4.75 qt, Color Silver, Overall Length 16 1/16 in, Overall Width 11 1/8 in, Overall Depth 2 3/16 in, Gauge 22 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.