Zoro Homepage

Bake/Roast Pan, Stainless Steel, 6-1/2 Qt.

  • Mfr # 61270

  • Zoro # G3639824


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Size
18 1/8 in W x 12 3/8 in L x 2 3/8 in D
Capacity
6.5 qt
Color
Silver
Gauge
22 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61270
Zoro #
G3639824
UPC #
029419038268
Country of Origin
United States

Dimensions

Size
18 1/8 in W x 12 3/8 in L x 2 3/8 in D
Overall Depth
2 3/8 in
Overall Length
18 1/8 in
Overall Width
12 3/8 in

Details

Item
Bake and Roast Pan with Drop Handles
Material
Stainless Steel
Capacity
6.5 qt
Color
Silver
Gauge
22 ga
Type
6 1/2 qt
Bakeware and Roast Pans Product Group
Bake and Roast Pans
Standards
NSF Certified
Product Type
Bake and Roast Pan with Drop Handles
Bead Closure
Closed Bead
Oven Safe
Yes
Coating
Uncoated
Freezer Safe
No
Perforation
Solid
NSF Certified
Yes
Dishwasher Safe
No

Description

Bake and Roast Pan with Drop Handles, Sheet Pan Size Not Applicable, Material Stainless Steel, NSF Certified Yes, Oven Safe Yes, Product Type Bake and Roast Pan with Drop Handles, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 6.5 qt, Color Silver, Overall Length 18 1/8 in, Overall Width 12 3/8 in, Overall Depth 2 3/8 in, Gauge 22 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.