Beverage Server, 10 Oz, White
Mfr # 52120
Zoro # G3068301
product price: $27.89
/eaKey Features
Base Material
Plastic
Maximum Capacity
10 fl oz
Insulated
Yes
Dishwasher Safe
No
Handle Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52120
Zoro #
G3068301
UPC #
029419236466
Country of Origin
China
Dimensions
Overall Height
6 5/8 in
Details
Item
Beverage Server
Capacity
10 oz
Handle Color
White
Base Material
Plastic
Maximum Capacity
10 fl oz
Insulated
Yes
Dishwasher Safe
No
Handle Included
Yes
Liner Material
Polypropylene
NSF Certified
Yes
Description
Beverage Server, Liner Material Polypropylene, Insulated Yes, Base Material Plastic, Handle Color White, Handle Included Yes, Dishwasher Safe No, Product Type Beverage Server, Maximum Capacity 10 fl oz, Overall Height 6 5/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.