Zoro Homepage

Beverage Server, 20 Oz, White

  • Mfr # 52162

  • Zoro # G3227235


product price: $28.89
/ea

Key Features

Base Material
Plastic
NSF Certified
No
Handle Included
Yes
Maximum Capacity
20 fl oz
Overall Height
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52162
Zoro #
G3227235
UPC #
029419103485
Country of Origin
China

Dimensions

Overall Height
7 3/4 in

Details

Item
Beverage Server
Capacity
20 oz
Base Material
Plastic
Handle Color
White
NSF Certified
No
Handle Included
Yes
Maximum Capacity
20 fl oz
Dishwasher Safe
No
Insulated
Yes

Description

Beverage Server, Insulated Yes, Base Material Plastic, Handle Color White, Handle Included Yes, Dishwasher Safe No, Product Type Beverage Server, Maximum Capacity 20 fl oz, Overall Height 7 3/4 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.