Beverage Server, 42 Oz, Black
Mfr # 52170
Zoro # G1606342
product price: $42.49
/eaKey Features
Base Material
Plastic
Overall Height
9 1/2 in
Maximum Capacity
42 fl oz
NSF Certified
No
Dishwasher Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52170
Zoro #
G1606342
UPC #
029419130320
Country of Origin
China
Dimensions
Overall Height
9 1/2 in
Details
Item
Beverage Server
Capacity
42 oz
Base Material
Plastic
Handle Color
Black
Maximum Capacity
42 fl oz
NSF Certified
No
Dishwasher Safe
No
Handle Included
Yes
Insulated
Yes
Description
Beverage Server, Insulated Yes, Base Material Plastic, Handle Color Black, Handle Included Yes, Dishwasher Safe No, Product Type Beverage Server, Maximum Capacity 42 fl oz, Overall Height 9 1/2 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.