Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Open Drain, 12" x 20

  • Mfr # 17533-2

  • Zoro # G5520427


product price: $142.99
/ea
Free Shipping & Returns

Key Features

For Use With
Affordable Portable Hot Food Station Deluxe, Cayenne Dual Warmer, Hot Food Table, Hot/Cold Food Table, ServeWell Hot Food Station
For Use With Mfr. Model Number
38002, 38003, 38004, 38005, 38102, 38103, 38104, 38105, 38106, 38107, 38108, 38109, 38116, 38117, 38118, 38119, 38203, 38204, 38205, 38213, 38214, 38215, 38217, 38218, 38219, 72789, T38707, T3870746, T38708, T3870846, T38709, T3870946, T38710, T3871060, T38711, T3871160, T38712, T3871260, T38727, T3872746, T3872746A, T3872746N, T3872746W, T38727A, T38727N, T38727W, T38728, T3872846, T3872846A, T3872846N, T3872846W, T38728A, T38728W, T38729, T3872946, T3872946A, T3872946N, T3872946W
Fits Brand
Vollrath
Color
Black
Type
12 in x 20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17533-2
Zoro #
G5520427
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 in
Overall Width
12 in

Details

Item
Hot Food Well
For Use With
Affordable Portable Hot Food Station Deluxe, Cayenne Dual Warmer, Hot Food Table, Hot/Cold Food Table, ServeWell Hot Food Station
For Use With Mfr. Model Number
38002, 38003, 38004, 38005, 38102, 38103, 38104, 38105, 38106, 38107, 38108, 38109, 38116, 38117, 38118, 38119, 38203, 38204, 38205, 38213, 38214, 38215, 38217, 38218, 38219, 72789, T38707, T3870746, T38708, T3870846, T38709, T3870946, T38710, T3871060, T38711, T3871160, T38712, T3871260, T38727, T3872746, T3872746A, T3872746N, T3872746W, T38727A, T38727N, T38727W, T38728, T3872846, T3872846A, T3872846N, T3872846W, T38728A, T38728W, T38729, T3872946, T3872946A, T3872946N, T3872946W
Fits Brand
Vollrath
Color
Black
Type
12 in x 20 in
Material
Plastic
Product Type
Hot Food Well

Description

Hot Food Well, Product Type Hot Food Well, Color Black, Overall Length 20 in, Overall Width 12 in, For Use With Affordable Portable Hot Food Station Deluxe, Cayenne Dual Warmer, Hot Food Table, Hot/Cold Food Table, ServeWell Hot Food Station, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.