Bowl, 10-3/32 qt., Stainless Steel Purple
Mfr # 4656965
Zoro # G2423885
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Capacity
325 oz
Diameter
13 3/4 in
Color
Purple
Material
Stainless Steel
Pattern
Beehive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4656965
Zoro #
G2423885
UPC #
029419944545
Country of Origin
China
Dimensions
Diameter
13 3/4 in
Details
Item
Bowl
Capacity
325 oz
Color
Purple
Material
Stainless Steel
Pattern
Beehive
For Use With
Buffet Risers, Elevation Stands
NSF Certified
Yes
Handle Included
No
Finish
Satin
Description
Bowl, Finish Satin, For Use With Buffet Risers, Elevation Stands, Handle Included No, Product Type Serving Bowl, Capacity 325 oz, Color Purple, Diameter 13 3/4 in, Material Stainless Steel, Pattern Beehive, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.