Zoro Homepage

Brazier, Cap 18 QT, Use With 4RZC9

  • Mfr # 68218

  • Zoro # G0264853


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy-Duty
Capacity (L)
17 L
Material
Aluminum
Capacity (Qt.)
18 qt
Gauge
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68218
Zoro #
G0264853
UPC #
029419353316
Country of Origin
United States

Dimensions

Inside Depth (In.)
5 3/8 in
Inside Dia. (In.)
16 in
Top Diameter
14 1/4 in
Overall Height
5 3/8 in
Bottom Diameter
14 1/4 in

Details

Item
Brazier
Type
Heavy-Duty
Capacity (L)
17 L
Material
Aluminum
Capacity (Qt.)
18 qt
Gauge
2
Handle Type
Welded
For Use With
4RZC9
Handle
Welded
Product Type
Brazier
Body Material
Aluminum
Handle Material
Aluminum
NSF Certified
Yes
Non-Stick
No
Bottom Material
Aluminum
Oven Safe
No
Body Color
Silver
Dishwasher Safe
No
Finish/Coating
Natural

Description

Brazier, Handle Material Aluminum, Handle Color Silver, Oven Safe No, Product Type Brazier, Body Color Silver, Body Material Aluminum, Bottom Diameter 14 1/4 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Natural, Gauge 2 ga, Handle Type Welded, Non-Stick No, Overall Height 5 3/8 in, NSF Certified Yes, Top Diameter 14 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.