Zoro Homepage

Brazier Cover, Dia 16 1/4, Use With 4RZD1

  • Mfr # 67561

  • Zoro # G3229161


product price: $57.99
/ea

Key Features

Type
Flat Cover
Material
Aluminum
Gauge
14
Temp. Resistance (Deg. F)
180
Outside Dia. (In.)
17 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67561
Zoro #
G3229161
UPC #
029419054572
Country of Origin
United States

Dimensions

Outside Dia. (In.)
17 1/8 in
Inside Dia. (In.)
16 1/4 in
Overall Height
1/2 in
Bottom Diameter
17 1/8 in
Top Diameter
16 1/4 in

Description

Flat Cover, Handle Material Aluminum, Handle Color Black, Oven Safe No, Product Type Flat Cover, Body Color Silver, Body Material Aluminum, Bottom Diameter 17 1/8 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Natural, Gauge 14 ga, Handle Type Welded, Non-Stick No, Overall Height 1/2 in, Handle Coating Antimicrobial, NSF Certified Yes, Top Diameter 16 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.