Zoro Homepage

Bumper, Foot, Black

  • Mfr # 2319

  • Zoro # G2790177


product price: $6.19
/ea

Key Features

Type
#8-32 Thread x 1/4 in L
For Use With Mfr. Model Number
Product Type
Bumper
Features
#8-32 Thread Size, 1/4 in Fastener Length, Black
Compatible with Manufacturer Model Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2319
Zoro #
G2790177
UPC #
029419779956
Country of Origin
United States

Details

Type
#8-32 Thread x 1/4 in L
Item
Bumper
For Use With Mfr. Model Number
Product Type
Bumper
Features
#8-32 Thread Size, 1/4 in Fastener Length, Black
Compatible with Manufacturer Model Number
Compatible Product Type
Push Through Cutter, Push Through Slicer
Compatible Manufacturer Model Number
Compatible Manufacturer Part Number
Compatible with Manufacturer Model No.
Compatible with Mfr. Model No.
For Use with Mfr Model Number
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number

Description

Bumper,Foot,Black, For Use With Mfr. Model Number 15000, 15102, 15103, 15104, 15105, ECONO PRO, INSTACUT 3.5, INSTACUT 5.0, INSTACUT5, INSTASLICE, TOMATO PRO, Type #8-32 Thread x 1/4 In. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.