Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Set, 4 In, 2 With Brakes

  • Mfr # 38099

  • Zoro # G6602093


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Type
Caster Set 4 in
Includes
(4) 4 in Casters, (2) w/Brake
For Use With
Servewell Table
Product Type
Caster Set
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38099
Zoro #
G6602093
UPC #
029419214396
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Width
3 5/8 in

Details

Item
Caster Set
Type
Caster Set 4 in
Includes
(4) 4 in Casters, (2) w/Brake
For Use With
Servewell Table
Product Type
Caster Set

Description

Caster Set, Includes (4) 4 in Casters, (2) w/Brake, Product Type Caster Set, Overall Height 7 in, Overall Width 3 5/8 in, For Use With Servewell Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.