China Cap, Coarse Mesh, Dia 20
Mfr # 47177
Zoro # G3211232
product price: $66.49
/eaKey Features
Material
Stainless Steel
Top Dia.
9 3/4 in
NSF Certified
No
Dishwasher Safe
No
Handle Type
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47177
Zoro #
G3211232
UPC #
029419204649
Country of Origin
China
Dimensions
Top Dia.
9 3/4 in
Details
Item
China Cap
Material
Stainless Steel
NSF Certified
No
Dishwasher Safe
No
Handle Type
Welded
Description
China Cap, Mesh Size 3/32 in, Product Type China Cap Strainer, Dishwasher Safe No, Handle Type Welded, Material Stainless Steel, Overall Length 20 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.