Zoro Homepage

Colander, 5 Qt

  • Mfr # 47965

  • Zoro # G2913355


product price: $31.39
/ea

Key Features

Capacity
5 qt
Material
Stainless Steel
Top Dia.
11 1/4 in
Overall Height
3 3/4 in
Product Type
Colander
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47965
Zoro #
G2913355
UPC #
029419101481
Country of Origin
India

Dimensions

Top Dia.
11 1/4 in
Overall Height
3 3/4 in

Details

Item
Colander
Capacity
5 qt
Material
Stainless Steel
Product Type
Colander
NSF Certified
No
Handle Included
Yes
Dishwasher Safe
No

Description

Colander, Capacity 5 qt, Material Stainless Steel, Dishwasher Safe No, Handle Included Yes, Product Type Colander, Overall Height 4 1/4 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.