Zoro Homepage

Convection Oven, 120 V, 1440 W

  • Mfr # CO4-120HS

  • Zoro # G016153223


product price: $2,129.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Current
12 A
Number of Shelves
3
Installation Type
Portable
Minimum Operating Temperature
150 Degrees F
Product Type
Convection Oven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO4-120HS
Zoro #
G016153223
UPC #
029419043415
Country of Origin
China

Dimensions

Oven Size
Half Size
Overall Height
18 1/2 in
Overall Depth
25 1/2 in
Overall Width
23 1/4 in

Details

Item
Oven
Current
12 A
Number of Shelves
3
Installation Type
Portable
Minimum Operating Temperature
150 Degrees F
Product Type
Convection Oven
Convection Oven Shelf Type
Wire Shelves
For Use With
Voltage
120 V
Power Source
Electric
Plug Type
5-15
Features
120 Minute Bake Timer, Broil Function, Browning Function, Door Gasket, Low-Profile Lights, Removable Door, Rounded Interior Corners
Number of Baking Chambers
1
Wattage
1,440 W
Material
Stainless Steel

Description

Oven, Number of Shelves 3, Oven Size Half Size, Maximum Operating Temperature 550 Degrees F, Minimum Operating Temperature 150 Degrees F, Overall Height 18 1/2 in, Overall Width 23 1/4 in, Overall Depth 25 1/2 in, Wattage 1,440 W, Product Type Convection Oven, Voltage 120 V, Number of Baking Chambers 1, Convection Oven Shelf Type Wire Shelves, Current 12 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.